Cable Tie, 14 in L, Silver, Stainless Steel, 150 lb Strength

  • Mfr # SW3348530

  • Zoro # G011918377


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Self Locking
Nominal Length
14 in
Width
3/16 in
Material
Stainless Steel
Tensile Strength
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW3348530
Zoro #
G011918377
UPC #
747432541427
Country of Origin
China

Dimensions

Nominal Length
14 in
Width
3/16 in

Details

Item
Cable Tie
Cable Tie Style
Self Locking
Color
Silver
Material
Stainless Steel
Tensile Strength
150 lb
Outdoor Use
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.