
Cable Tie, 27 in L, Silver, Stainless Steel, 150 lb Strength
Mfr # SW3356859
Zoro # G511918389
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Self Locking
Nominal Length
27 in
Width
3/16 in
Color
Silver
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW3356859
Zoro #
G511918389
UPC #
747432541434
Country of Origin
China
Dimensions
Nominal Length
27 in
Width
3/16 in
Details
Item
Cable Tie
Cable Tie Style
Self Locking
Color
Silver
Material
Stainless Steel
Tensile Strength
150 lb
Outdoor Use
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.