Zoro Homepage

Deck Screw, Stainless Steel, Phillips Drive

  • Mfr # SW13513

  • Zoro # G504064550


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Phillips Drive
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Interior/Exterior
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW13513
Zoro #
G504064550
UPC #
657248144074
Country of Origin
China

Details

Drive
Phillips
Material
Stainless Steel
Finish
Plain
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior

Description

  • Exterior screws
  • For use in exterior applications and with all treated lumber
  • 10-year warranty against rust and corrosion
  • Tannic acid found naturally in lumber can cause staining and streaking
  • The use of PrimeGuard Plus stainless steel fasteners is recommended for all outdoor projects
  • Use for docks, piers, or within 5 miles of the coastline
  • Ten/Phillips head
  • 3"
  • 1 lb box
  • Length: 3.5
  • Width: 1.75
  • Height: 4.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.