<p>4 Port Non&#45;Raid SATA III 6Gbps &#38; M&#46;2 B Key 2242 PCI&#45;e x4 Controller Card </p><p>E

  • Mfr # SI-PEX40138

  • Zoro # G204037649


product price:  $95.15
/ea
Free Shipping & Returns

Key Features

Includes
4 port Non-RAID SATA III 6Gbp/s and M.2 B Key 2242 PCI-e x4 Controller Card, 4 x SATA Cables, Manaul
Features
Environmentally Friendly
Mounting
Plug-in Card
Host Interface
PCI Express x4
Controller Type
Serial ATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-PEX40138
Zoro #
G204037649
UPC #
857426008116
Country of Origin
United States

Dimensions

Width
4.2 in
Height
4.8 in

Details

Item
SATA Controller
Includes
4 port Non-RAID SATA III 6Gbp/s and M.2 B Key 2242 PCI-e x4 Controller Card, 4 x SATA Cables, Manaul
Features
Environmentally Friendly
Mounting
Plug-in Card
Host Interface
PCI Express x4
Controller Type
Serial ATA/600
Number of SAS Ports (Internal)
4
Number of SAS Ports
4
RAID Supported
No
Platform Supported
PC, Linux
Environmentally Friendly
Yes

Description

4 Port Non-Raid SATA III 6Gbps & M.2 B Key 2242 PCI-e x4 Controller Card

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.

Features
  • Connect four SATA drives and one M.2 B-key SSD to any free PCI-e x4 slot, providing up to 1700 MBs speed
  • Plug and play supported, no additional software installation or setting required
  • Can support Port Multiplier that is not in a RAID configuration
  • PCI Express Base Specification Revision 3.1a. Compatible with SATA hard drives & solid state drives
  • This card is only design for storage use only, can not boot any OS / System drives
Specifications
  • Number of Port: 4
  • Capacity: 6Gbps
  • Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.