SI-PEX40139 Non-Raid SATA PCI-e X4 Controller

  • Mfr # SI-PEX40139
  • Zoro # G204037731
product price: 
$
66.15
/ea

Key Features

Includes
(5) SATA Cables, Manaul.
Features
Environmentally Friendly
Host Interface
PCI Express x4
Controller Type
Serial ATA/600
Platform Supported
Linux, PC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SI-PEX40139
Zoro #
G204037731
UPC #
857426008277
Country of Origin
United States
Includes
(5) SATA Cables, Manaul.
Features
Environmentally Friendly
Host Interface
PCI Express x4
Controller Type
Serial ATA/600
Platform Supported
Linux, PC
Number of SAS Ports (Internal)
5
Item
SATA Controller
Number of SAS Ports
5
Mounting
Plug-in Card

Description

Non-Raid SATA PCI-e X4 Controller

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.

Features
  • Durable and reliable construction
  • Long lasting durability
Specifications
  • Weight: 0.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews