Barcode Scanner Cable, Black, 2 m L
- Mfr # 178574
- Zoro # G524162007
product price:Â
$
45.39
/ea
Key Features
Product Type
Cable
Color
Black
Connection Type
RJ50, USB-C
Cable Length
2 m
Compatible with Manufacturer Model Number
V2200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178574
- Zoro #
- G524162007
- UPC #
- 888434644980
- Country of Origin
- China
- Product Type
- Cable
- Color
- Black
- Connection Type
- RJ50, USB-C
- Item
- Barcode Scanner Cable
- Compatible with Manufacturer Model Number
- V2200
- Compatible Manufacturer Part Number
- V2200
- Compatible Manufacturer Model Number
- V2200
- Wire Color
- Black
Dimensions
- Cable Length
- 2 m
- Overall Length
- 2 m
- Wire Rope Length
- 2 m
- Length
- 2 m
Description
Barcode Scanner Cable,Black,2 m L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.