Shop SYBA MULTIMEDIA
See all product information
Create Account
SY-ACC65064 Plastic Stand for ATX Case with Adjustable Width with Caster Wheels
- Mfr # SY-ACC65064
- Zoro # G604012819
product price:Â
$
36.35
/ea
Key Features
Color
Black
Material
Plastic
For Use With
Full Tower/Mid Tower Computer Case
Features
Adjustable Width; Locking Wheels
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SY-ACC65064
- Zoro #
- G604012819
- UPC #
- 810154017416
- Country of Origin
- United States
- Item
- CPU Stand
- Color
- Black
- Material
- Plastic
- For Use With
- Full Tower/Mid Tower Computer Case
- Features
- Adjustable Width; Locking Wheels
- Number of Casters
- 4
Dimensions
- Width
- 1 in
Description
Designed to lift full or Mid tower cases with castors. Move a heavy computer freely around the house or office. Ideal for cleaning, USB/network cable installation.
Features- CPU stand with 4 castors wheel
- Adjustable width from 6" to 10"
- Fits to ATX Mid tower and ATX full tower
- Powder coated finish keep the stand from scratching the PC
- Anti-skid grip and castors
- ABS plastic Body
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.