Shop TRIPP LITE
See all product information
Create Account
USB Cable, REACH/RoHS, Blk, Type C, 3 ft
- Mfr # U421-003
- Zoro # G325066733
product price:Â
$
19.35
/ea
Key Features
USB Specification
3.2 Gen 1
End 2 Number of Connections
1
Features
Extension Cable Connects Computers, Docks, Smartphones and Other USB-C Devices, PD Charging Cable Supports upto 60 W for Syncing and Charging Mobile Devices, USB-C Cable Connects Devices for Charging or Transferring Data at 5 Gbps Speeds
NEC Article and Type
VW-1
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U421-003
- Zoro #
- G325066733
- UPC #
- -
- Country of Origin
- China
- USB Specification
- 3.2 Gen 1
- End 2 Number of Connections
- 1
- Features
- Extension Cable Connects Computers, Docks, Smartphones and Other USB-C Devices, PD Charging Cable Supports upto 60 W for Syncing and Charging Mobile Devices, USB-C Cable Connects Devices for Charging or Transferring Data at 5 Gbps Speeds
- NEC Article and Type
- VW-1
- Color
- Black
- End 1 Number of Connections
- 1
- End 2 Connection Type
- Type C
- Standards
- REACH, RoHS
- Item
- USB Cable
- Jacket Material
- PVC
- End 1 Connection Type
- Type C
- Product Type
- USB-C Cable
- Charging Power
- 60 W
- Data Transfer Speed
- 5 GBps
Dimensions
- Overall Length
- 3 ft
Description
USB Cable, USB Specification 3.2 Gen 1, Cured Color Black, Extension Cable Connects Computers, Docks, Smartphones and Other USB-C Devices, PD Charging Cable Supports upto 60 W for Syncing and Charging Mobile Devices, USB-C Cable Connects Devices for Charging or Transferring Data at 5 Gbps Speeds, REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.