This item is Discontinued.

Syba SYBA OG-AUD63070 Oblanc SHELL200 Lightweight and Comfortable Fit Audio Headphones with In-line Microphone; Golden Color OG-AUD63070

SYBA OG-AUD63070 Oblanc SHELL200 Lightweight and Comfortable Fit Audio Headphones with In-line Microphone; Golden Color (Discontinued)

  • Mfr # OG-AUD63070
  • Zoro # G504159225
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OG-AUD63070
Zoro #
G504159225
UPC #
810154019373
Country of Origin
United States

Description

Ideal for high-definition audio sources such as: Entertainment, TV, Movies, Music, Sports and Video Games. Includes large smooth cushioned ear cups, tangle-free cord, and in-line microphone with call control. Equipped with state of the art massive 50mm drivers help to deliver a very rich stereo sound from your phone, laptop, or computer. Also comes with cushioned headband for long lasting comfort.
  • Dimensions:
  • Length:10"
  • Height: 4.5"
  • Width: 9"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.