Zoro Homepage

RALEIGH Backpack, 18in., Brown

  • Mfr # 1113

  • Zoro # G412451541


product price: $72.59
/ea

Key Features

Color
Brown
Material
Exterior: 600D polyester, faux leather details, metal zippers, Interior: 210D polyester
Includes
1 Backpack
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1113
Zoro #
G412451541
UPC #
764608011133
Country of Origin
Cambodia

Details

Color
Brown
Material
Exterior: 600D polyester, faux leather details, metal zippers, Interior: 210D polyester
Includes
1 Backpack
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

The backpack features a padded back and ergonomic shoulder straps made of airflow material, ensuring comfort and ventilation during extended wear. The addition of buckle straps offers enhanced support and stability. Featuring three compartments, including 2 main compartments with double zippers, and 1 front accessory pocket. 2 side pockets for smaller essentials. When expanded, measures: 13in x 7in x 18in. Equipped with a padded laptop sleeve in the main compartment, this backpack ensures a safe fit for laptops up to 17 inch, protecting them from potential bumps and scratches during transport. Constructed with 600D polyester exterior, 210D polyester interior, and a padded reinforced bottom. This backpack is built to withstand daily use so it can be used year after year.


  • ORGANIZED STORAGE. Featuring three compartments, including 2 main compartments with double zippers, and 1 front accessory pocket. 2 side pockets for smaller essentials. When expanded, measures: 13" x 7" x 18".
  • COMFORTABLE & SUPPORTIVE. The backpack features a padded back and ergonomic shoulder straps made of airflow material, ensuring comfort and ventilation during extended wear. The addition of buckle straps offers enhanced support and stability.
  • LAPTOP SLEEVE. Equipped with a padded laptop sleeve in the main compartment, this backpack ensures a safe fit for laptops up to 17 inch, protecting them from potential bumps and scratches during transport.
  • DURABLE. Constructed with 600D polyester exterior, 210D polyester interior, and a padded reinforced bottom. This backpack is built to withstand daily use so it can be used year after year.
  • STYLISH. The exterior boasts faux leather details and sturdy metal zippers, combining elegance and durability for a sophisticated and reliable backpack.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.