Piccadilly Picnic Basket, Natural Canvas
- Mfr # 202-19-187-000-0
- Zoro # G116452752
Key Features
Specifications
Details
- MFR #
- 202-19-187-000-0
- Zoro #
- G116452752
- UPC #
- 99967515184
- Country of Origin
- China
- Item
- Piccadilly Picnic Basket, (Natural Canvas)
- Color
- Beige
- Type
- Picnic Basket
Dimensions
- Length
- 16 in
- Width
- 9 1/2 in
- Height
- 14.5 in
Description
Opt for vintage charm with the Piccadilly Picnic Basket, Picnic Times romantic, English-style wicker picnic basket set for 2. With wicker handwoven-willow construction, double-lid design, and delightful red gingham lining, this large picnic basket certainly looks the part of the ideal wedding or anniversary gift for couples. But the fully-lined interior really delivers on that promise with a picnic set including roll-up silverware pouch, plates, plastic wine glasses, and corkscrew, all securely strapped to the undersides of the lids - leaving plenty of room for your favorite foods, wine, and cheese. Grab the integrated handle in one hand, your sweetheart's in the other, and head outdoors with this classic, romantic picnic basket for two.
- Handwoven willow construction
- Double-lid design
- Integrated willow handle
- Fully-lined interior
- Roll-up silverware pouch
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.