This item is Discontinued.

Sylvania 12" 2,000-Watt-Max Outdoor Tailgate Speaker with Bluetooth, FM Radio, LED Lighting, and Microphone SPA124

12" 2,000-Watt-Max Outdoor Tailgate Speaker with Bluetooth, FM Radio, LED Lighting, and Microphone (Discontinued)

  • Mfr # SPA124
  • Zoro # G302174345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPA124
Zoro #
G302174345
UPC #
58465818883
Country of Origin
China

Dimensions

Length
10.62 in
Width
9.66 in

Details

Primary Color
Black
Includes
Speaker, Wired microphone, Remote control, Power cord

Description

Stream your favorite music for all to enjoy on this SYLVANIA 12-Inch 30-Watt Outdoor Tailgate Speaker with Bluetooth, FM Radio, LED Lighting, and Microphone. This amazing 12 in. woofer speaker features 7-color LED lights, plus has a wired microphone, remote, and built-in FM radio provides plenty of listening options. An extendable handle and caster wheels makes it easy to transport this tailgate speaker to all your events. This karaoke-style, portable Bluetooth speaker is designed for ultimate sound quality. There's even an app for expanded control of your speaker's RGB lighting. A built-in rechargeable battery lets you enjoy your music for hours!

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.