Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Microdisk 5CCT

  • Mfr # 63598 LEDMD4R3A800UNVD9SC3/WH

  • Zoro # G722603012


product price: $50.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63598 LEDMD4R3A800UNVD9SC3/WH
Zoro #
G722603012
UPC #
046135635984
Country of Origin
Cambodia

Description

Recessed Down Light Kit, Ceiling Type Flat Ceiling, Fixture Type Remodel, Nominal Size 4 in, Light Output 800 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 11/16 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color Available Separately, Trim Style Smooth, Series Microdisk, Outside Diameter 4 15/16 in, Ceiling Opening Required 4 5/16 in, Dimmable Yes, Dimming Method Phase Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.