Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb Fluor Cwhite 48In T12 40W

  • Mfr # 24472

  • Zoro # G106886888


product price: $15.15
/pk 30, $0.51/ea

Key Features

Bulb Shape
T12
Watts
40
Bulb Base Type
Medium Bipin
Color Rendering Index
87
Standards
ANSI C78.81 - 2001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24472
Zoro #
G106886888
UPC #
46135244728
Country of Origin
United States

Dimensions

Outside Diameter (in)
1.591
Actual Length (in)
47.78
Case Length (in)
49.375

Details

Bulb Shape
T12
Watts
40
Bulb Base Type
Medium Bipin
Color Rendering Index
87
Standards
ANSI C78.81 - 2001
Case Quantity
30
Lumens
2150
Mean Lumens at 25°C
1850
Color Temperature
4100K

Description

Bulb Light Fluor White T12 60W, 15PK, 30PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.