Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb Fluor Daydlx 96In T12 75W

  • Mfr # 29833

  • Zoro # G706886899


product price: $32.35
/pk 15, $2.16/ea

Key Features

Watts
75
Bulb Base Type
Single Pin
Color Temperature
5000K
Bulb Shape
T12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29833
Zoro #
G706886899
UPC #
46135298332
Country of Origin
United States

Details

Watts
75
Bulb Base Type
Single Pin
Color Temperature
5000K
Bulb Shape
T12

Description

Bulb Fluor Cwhite 96In T12 75W, 15PK, 15PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.