Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, Incandescent, 200W, PAR46, Medium Side Prong Base, Sealed Beam

  • Mfr # S4342

  • Zoro # G0963209


product price: $29.59
/ea

Key Features

Voltage
120
Watts
200
Bulb Color Temp.
2850
Bulb Finish
Reflector
Average Bulb Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4342
Zoro #
G0963209
UPC #
046135151910
Country of Origin
United States

Dimensions

Light Bulb Dia.
5.752"

Details

Item
Bulb,Incandescent,200W,PAR46,Medium Side
Voltage
120
Watts
200
Bulb Color Temp.
2850
Bulb Finish
Reflector
Average Bulb Life
2000
Bulb Type
PAR46
Lamp Base
Medium Side Prong
Luminous Flux (lm)
2270
Color Rendering Index
100 CRI

Description

Bulb,Incandescent,200W,PAR46,Medium Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.