Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sylvania Bulb Reflec 65W Flood 1/Bx 15160

Bulb Reflec 65W Flood 1/Bx (Discontinued)

  • Mfr # 15160
  • Zoro # G606763665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15160
Zoro #
G606763665
UPC #
46135151606
Country of Origin
United States

Dimensions

Light Bulb Dia.
3.752
Case Length (in)
11.438
Maximum Overall Length (in)
5.375

Details

Bulb Shape
CC-6
Bulb Base Type
Medium; BR30
Lumens
600
Bulb Finish
Reflector
Bulb Type
WFL
Bulb Beam Angle
60
Centerbeam Candlepower (cp)
370
Nominal Voltage (V)
120

Description

Bulb Reflec 45W Br30 Flood, 6PK, 6PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.