Shop SYLVANIA
See all product information
Create Account
Bulb/Ballast/Driver Accessories
- Mfr # 67508
- Zoro # G623397423
product price:Â
$
4.49
/ea
Sold in multiples of 2 for
$8.98
Key Features
Watts
150 W
Operating Position
Universal
ANSI Code
S55/O
Color Temperature
2100 K
Type
High Pressure Sodium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67508
- Zoro #
- G623397423
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Max. Overall Bulb Length
- 5.71 in
Details
- Watts
- 150 W
- Operating Position
- Universal
- ANSI Code
- S55/O
- Color Temperature
- 2100 K
- Type
- High Pressure Sodium
- Color Rendering Index
- 22
- Application
- Architectural, Canopy, Floodlight, High Bay, Industrial, Low Bay, Roadway Fixture Cobra Head, Wall Mount
- Rated Life
- 24,000 hr
- Bulb Shape
- ED17
- Lumens
- 15,800 lm
- Bulb Base Type
- E26 Medium
- Color
- Clear
Description
150 W, 55 V, 15800 Lumen, 2100 K, 22 CRI, 24000 Hr Life, Lead-Free, Clear, Universal Position, E26 Medium Base, E17, High Pressure Sodium LA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.