Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulbs, 0.7 W, LED, 12.8 V

  • Mfr # 194BSL.BP2

  • Zoro # G116328347


product price: $14.75
/ea

Key Features

Watts
0.7 W
Bulb Type
LED
Voltage
12.8 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194BSL.BP2
Zoro #
G116328347
UPC #
4059089311169
Country of Origin
United States

Details

Watts
0.7 W
Bulb Type
LED
Voltage
12.8 V

Description

194; LED; Blue; Set Of 2; Blister Pack


  • Sylvania LED Bulbs Are Able To Withstand Road Shock And Vibration For Optimal Performance
  • Have Thermal Management To Extend Life And Increase Performance
  • Are Full Power Instantly Compared To Incandescent Bulbs Slower Light-Up - Every Foot Counts
  • LED Bulb Fits And Installs The Same As Your Old Bulb
  • Bright Blue LED Bulb: Ideal For Interior Lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.