
Bulbs
Mfr # 3496.BP2
Zoro # G216328254
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
Wattage
26.9 W
Voltage
14 V
Type
Mini-Halogen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3496.BP2
Zoro #
G216328254
UPC #
46135375538
Country of Origin
United States
Details
Wattage
26.9 W
Voltage
14 V
Type
Mini-Halogen
Description
3496; Halogen Mini Bulb; Clear; Set Of 2; Blister Pack
- Dependable: Made From High Quality Materials For Long Lasting Durability
- Smart Maintenance: Always Replace Bulbs In Pairs To Ensure Equal Brightness And Color
- Safety: High Quality Sylvania Bulbs Are Designed To Perform To All Relevant Safety Standards Set For The Lighting Application
- Easy DIY Installation: A Direct Replacement For The Factory Bulbs In Your Vehicle, No Modification Required
- Trusted Brand: Sylvania Is A Trusted OEM Automotive Lighting Manufacturer, With Over 100 Years Of Superior Optical Engineering Experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.