Zoro Homepage

Bulbs, 55 W, Halogen

  • Mfr # 9006.BX

  • Zoro # G216328315


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Bulb Type
Halogen
Watts
55 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9006.BX
Zoro #
G216328315
UPC #
46135317811
Country of Origin
United States

Details

Bulb Type
Halogen
Watts
55 W

Description

9006; Halogen Mini Bulb; Clear; Single


  • Dependable: Made From High Quality Materials For Long Lasting Durability To Improve Your Driving Situation
  • OE Quality: Designed To Match The Basic Performance Of Your Vehicle's Original Bulb
  • Smart Maintenance: Headlights Dim Over Time, Always Replace Bulbs In Pairs To Ensure Equal Brightness And Color
  • Safety: Compliant With DOT Regulations And SAE Standards, Sylvania Headlight Bulbs Are Designed With Safety In Mind To Prevent Glare
  • Easy DIY Installation: A Direct Replacement For The Factory Bulbs In Your Vehicle, No Modification Required
  • Trusted Brand: Sylvania Is A Trusted OEM Automotive Lighting Manufacturer, With Over 100 Years Of Superior Optical Engineering Experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.