Shop SYLVANIA
See all product information
Create Account
Compact Fluorescent Bulb, T4 Lamp, GX23 Lamp Base, 800 Lumens, 5000 K Color Temp, Daylight Light
- Mfr # 20404
- Zoro # G123565100
product price:Â
$
12.35
/ea
Key Features
Rated Life
10,000 hr
Voltage Rating
120 V
Light Color
Daylight
Lumens
800
CRI
82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20404
- Zoro #
- G123565100
- UPC #
- 46135204043
- Country of Origin
- China
- Rated Life
- 10,000 hr
- Voltage Rating
- 120 V
- Light Color
- Daylight
- Lumens
- 800
- CRI
- 82
- Color Temperature
- 5,000 K
- Type
- Single Tube
- Bulb Base Type
- GX23
- Bulb Shape
- T4
Description
Saves energy costs by replacing incandescent bulbs with fluorescent equivalents. Use for down lights, wall sconed, exit signs and task lighting. Ecologic, 10,000 hrs average life. 82 CRI (Color Rendering Index). 120 V, carded.
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.