Fluorescent Bulb, 32 W, T8 Lamp, Medium G13 Lamp Base, 2708 Lumens, 6500 K Color Temp, Stark White
- Mfr # 21720
- Zoro # G623565044
product price:Â
$
14.49
/ea
Sold in multiples of 30 for
$434.70
Key Features
Bulb Shape
T8
CRI
80
Lumens
2,708
Color Temperature
6,500 K
Dimensions
1.098 in Dia x 48 in L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21720
- Zoro #
- G623565044
- UPC #
- 46135217203
- Country of Origin
- United States
- Bulb Shape
- T8
- CRI
- 80
- Lumens
- 2,708
- Color Temperature
- 6,500 K
- Ballast Type
- Magnetic
- Rated Life
- 40,000 hr
- Watts
- 32 W
- Start Type
- Instant/Rapid
- Bulb Base Type
- Medium G13
- Light Color
- Stark White
- For Use With
- IS or RS Operation
- Lamp Material
- Phosphor
Dimensions
- Dimensions
- 1.098 in Dia x 48 in L
Description
Suitable for IS or RS operation. T8, 6500K daylight color temperature, 85 CRI. Industry standards: ANSI C78.81 - 2001. 48 in OAL.
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.