Fluorescent Bulb, 15 W, T8 Lamp, Medium Lamp Base, 810 Lumens, 3000 K Color Temp, Soft White Light

  • Mfr # 21656

  • Zoro # G413767412


product price:  $14.80
/ea

Key Features

Watts
15
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Color Temperature
3000 K
Rated Life
7500 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21656
Zoro #
G413767412
UPC #
46135216565
Country of Origin
United States

Dimensions

Overall Length
18 in
Bulb Dia.
1.094 inches

Details

Watts
15
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Color Temperature
3000 K
Lumens
810
Rated Life
7500 hours
Light Technology
Fluorescent
Color Rendering Index
70
Standards
ANSI C78.81 - 2001
Bulb Finish
Premium Soft White phosphor
Light Color
Soft White

Description

Averages 7,500 hrs life. 70 CRI, 3000K color temperature 18 in L.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.