Fluorescent Bulb, 30 W, T12 Lamp, Medium Lamp Base, 1870 Lumens, 4200 K Color Temp, Cool White Light

  • Mfr # 23493

  • Zoro # G313767437


product price:  $15.25
/ea
Sold in multiples of 6 for $91.50

Key Features

Watts
30
Bulb Base Type
Medium Bipin
Bulb Shape
T12
Color Temperature
4200
Lumens
1870
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23493
Zoro #
G313767437
UPC #
46135234934
Country of Origin
United States

Dimensions

Overall Length
35.78
Nominal Length
36

Details

Watts
30
Bulb Base Type
Medium Bipin
Bulb Shape
T12
Color Temperature
4200
Lumens
1870
Rated Life
18000
Color Rendering Index
60
Standards
ANSI C78.81 - 2001
Light Color
Cool White

Description

Averages 18,000 hrs life. 36 in OAL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.