Shop SYLVANIA
See all product information
Create Account
Fluorescent Bulb, 8 W, T5 Lamp, G5 Miniature Lamp Base, 390 Lumens, 4000 K Color Temp, Cool White
- Mfr # 20834
- Zoro # G023565019
product price:Â
$
16.85
/ea
Sold in multiples of 6 for
$101.10
Key Features
Color Temperature
4,000 K
Lamp Material
Phosphor
Light Color
Cool White
Dimensions
0.630 in Dia x 12 in L
Lumens
390
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20834
- Zoro #
- G023565019
- UPC #
- 46135208348
- Country of Origin
- United States
- Color Temperature
- 4,000 K
- Lamp Material
- Phosphor
- Light Color
- Cool White
- Lumens
- 390
- Ballast Type
- Magnetic
- Bulb Base Type
- Miniature G5
- Bulb Shape
- T5
- Rated Life
- 7,500 hr
- CRI
- 60
- Watts
- 8 W
Dimensions
- Dimensions
- 0.630 in Dia x 12 in L
Description
Sylvania Fluorescent Bulb, Preheat, Wattage Rating: 8 W, Ballast Type: Magnetic, Lamp Base: G5 Miniature, Lamp Shape: T5, Lamp Material: Phosphor, Lumens: 390 Lumens, Light Color: Cool White, Color Temperature: 4000 K, Color Rendering Index (CRI): 60, Average Life: 7500 hr, Dimensions: 0.63 in Dia x 12 in L
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.