Shop SYLVANIA
See all product information
Create Account
Fluorescent Bulb, 4 W, T5 Lamp, G5 Miniature Lamp Base, 140 Lumens, 4200 K Color Temp, Cool White
- Mfr # 20415
- Zoro # G623565020
product price:Â
$
16.85
/ea
Key Features
Bulb Base Type
Miniature G5
Light Color
Cool White
Bulb Shape
T5
Color Temperature
4,200 K
CRI
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20415
- Zoro #
- G623565020
- UPC #
- 46135204159
- Country of Origin
- United States
- Bulb Base Type
- Miniature G5
- Light Color
- Cool White
- Bulb Shape
- T5
- Color Temperature
- 4,200 K
- CRI
- 60
- Ballast Type
- Magnetic
- Watts
- 4 W
- Lumens
- 140 Initial
- Rated Life
- 6,000 hr
- Lamp Material
- Phosphor
Dimensions
- Dimensions
- 0.630 in Dia x 6 in L
Description
Sylvania Fluorescent Bulb, Preheat, Wattage Rating: 4 W, Ballast Type: Magnetic, Lamp Base: G5 Miniature, Lamp Shape: T5, Lamp Material: Phosphor, Lumens: 140 Lumens, Light Color: Cool White, Color Temperature: 4200 K, Color Rendering Index (CRI): 60, Average Life: 6000 hr, Dimensions: 0.63 in Dia x 6 in L
Restrictions
This item has been restricted from sale in the following states:
CA, CO, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.