Zoro Homepage

Lamp, Three-Way, A23 Lamp, 50 to 250 W Equivalent, Medium Screw E26 Lamp Base, Neutral White

  • Mfr # 42081

  • Zoro # G716037694


product price: $25.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42081
Zoro #
G716037694
UPC #
46135420818
Country of Origin
China

Description

Sylvania Lamp, Three-Way, Wattage Rating: 33 W, 120 V, Lamp Base: Medium Screw E26, Lamp Shape: A23, Lamp Material: Plastic, Lumens: 3400 Lumens, Light Color: Neutral White, Color Temperature: 3500 K, Color Rendering Index CRI: >90, Average Life: 15,000 hr, Dimensions: 3.3 in Dia x 6.37 in H, Operating Temperature: -4 to 113 deg F, Incandescent Equivalent: 50 to 250 W, Efficiency: 107 Lumens/W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.