Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bulb, General Purpose, A19 Lamp, 75 W Equivalent, E26 Lamp Base, Dimmable, 5000 K Color Temp

  • Mfr # 40663

  • Zoro # G707375378


product price: $24.98
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40663
Zoro #
G707375378
UPC #
46135406638
Country of Origin
United States

Description

Sylvania LED Bulb, General Purpose, Wattage Rating 11 W, Lamp Base E26, Lamp Shape A19, Lumens 1100 Lumens, Dimmable Dimmable, Color Temperature 5000 K, Color Rendering Index CRI 91, Average Life 15,000 hr, Dimensions 504 mm Dia x 1036 mm L, Incandescent Equivalent 75 W, Efficiency 100 LumensW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.