LED Bulb, Linear, Type AB Universal, T8 Lamp, 17 W Equivalent, G13 Fluorescent Pin Lamp Base, Frosted

  • Mfr # 41205

  • Zoro # G613759989


product price: $17.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41205
Zoro #
G613759989
UPC #
46135412059
Country of Origin
China

Description

Sylvania LED Bulb, Linear, Type AB Universal, 8 W Wattage, 120 V, G13 Fluorescent Pin Lamp Base, T8 Lamp, Lamp Material: Glass/PET, Frosted Lamp, 900 Lumens, Bright White Light, 3000, 4100, 5000 K Color Temperature, 80 CRI, 36,000 hr Average Life, Dimensions: 1 in Dia x 24 in L, 150 deg F Operating, Incandescent Equivalent: 17 W, Suitable for: Universal, Plug N Play without Ballast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.