Zoro Homepage

LED Bulb, Linear, Type AB Universal, T8 Lamp, FA8 Single-Pin Lamp Base, Frosted, Daylight

  • Mfr # 41097

  • Zoro # G413764282


product price: $38.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41097
Zoro #
G413764282
UPC #
46135410970
Country of Origin
China

Description

Sylvania LED Bulb, Linear, Type AB Universal, 36 W Wattage, 120/277 V, FA8 Single-Pin Lamp Base, T8 Lamp, Lamp Material: Glass/PET, Frosted Lamp, 4100 Lumens, Daylight Light, 5000 K Color Temperature, 80 CRI, 50,000 hr Average Life, Dimensions: 2 in Dia x 96 in L, Suitable for: Universal, Plug N Play without Ballast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.