LinearLEDTube, SinglePin(Fa8), T8, 42W, 1PK

  • Mfr # LED42T8HOL96-2FGPDIM850BF

  • Zoro # G914841604


product price: $33.29
/ea
Sold in multiples of 10 for $332.90

Key Features

Voltage
120 … 277 V
Watts
42 W
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
no
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED42T8HOL96-2FGPDIM850BF
Zoro #
G914841604
UPC #
046135418754
Country of Origin
China

Dimensions

Length
8 ft
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1.02 in
Nominal Length
8 ft
Overall Length
96 in
Diameter (in)
1.02 in
Maximum Overall Length
96 in
Dimensions (in)
1.02 in in

Details

Item
Linear LED Tube
Voltage
120 … 277 V
Watts
42 W
Bulb Base Type
Single Pin / Recessed Double C
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000
Dimmable
no
Lumens
5,040 lm
Rated Life
50000
Light Technology
LED
Standards
cULus
Bulb Start Type
Instant
Bulb Beam Angle
200 Degrees
Bulb Finish
Frosted
Bulb Designation
T8, LED
For Enclosed Fixtures
Yes
Color Rendering Index
80
UL 1993 Environmental Rating
Damp Location, Dry Location
Lamp Wiring
Double-End
Series
LEDlescent
Bulb Minimum Starting Temperature
-20 Degrees C
Maximum Operating Temperature
-20…+45 °C
Incandescent Wattage Equivalency
300 W
Lumen Selectable
Yes
Color Selectable
No
Amps
1.4 A
Bulb Glass Type
Soft Glass
Operating Temperature (°C)
-20 to+45 °C
Lumens (lm)
5040
Life Time (L70)
50000
Equivalent Lamp Power
59
Operating Temperature (°C)
-20 to+45 °C

Description

Linear LED Tube, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 5000K, Incandescent Wattage Equivalency 300 W, Lumens 5,040 lm, Nominal Length 8 ft, Watts 42 W, Color Selectable No, Light Technology LED, Voltage 120, 277V, Standards UL 1993, cUL1993, UL1598C, cUL1598C, RoHS, FCC, NSF, DLC 5.1, UL 1993 Environmental Rating Damp Location, Series LEDlescent, Overall Length 8 ft, Bulb Finish Frosted

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.