Shop All LED Light Bulbs
Sylvania
Natural B10 E26 (Medium) LED Bulb Soft White 40 W , 2PK
Mfr # 40756
Zoro # G705268368
original price:
$11.65
3% off
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sylvania
- MFR # 40756
- Zoro # G705268368
- UPC # 46135407567
- Country of Origin China
- Category LED Light Bulbs
Description
Sylvania Natural series of LED lighting products with innovative TruWave Technology brings happiness relaxation warmth and safety from nature into your home for your friends and family to enjoy. This LED portfolio offers the best alternative to natural light by mimicking the natural light spectrum to deliver Natural Light for Natural Living. High CRI and exceptional color contrast enhance your color experience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Reflector Trim, 692 (692W)
- AMERICAN LIGHTING Mvp Led Puck Lght 120 V 4.3 Watts 200 Lumens Blk Single Puck Kit Wit (MVP-1-BK)
- GE LAMPS GE LIGHTING Autotransformer (GETR480/277-250W)
- WESTINGHOUSE Bulb 35W T4 12V Halogen (04745)
- SYLVANIA 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S6738)
- SYLVANIA Natural B10 E12 (Candelabra) LED Bulb Soft White 60 W , 2PK (40781)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Soft White 75 W , 2PK (40750)
- SYLVANIA Natural G16.5 E12 (Candelabra) LED Bulb Soft White 60 W , 2PK (40852)
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6745)
- SYLVANIA LED A21 E26 SW 100W 2PK (40754)
- SATCO 17W T8 LED 4 ft. 50K G13 Base 50K Hours 2200L Type B BBP 1 or 2 Ended (S39907)
- Sylvania LED Light Bulbs