
Night Light, 120 V, 7.5 W, Incandescent Lamp, 30 Lumens Lumens, 2850 K Color Temp
Mfr # 19433
Zoro # G214510422
product price:Â $6.29
/ea
Sold in multiples of 12 for $75.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
19433
Zoro #
G214510422
UPC #
46135194337
Country of Origin
United States
Description
Sylvania Night Light, 120 V, Wattage Rating: 7.5 W, Lamp Type: Incandescent, Lamp Base: Medium, Lumens: 30 Lumens, Color Temperature: 2850 K, Color Rendering Index CRI: 100, Average Life: 1400 hr, Dimensions: 1-3/8 in Dia x 2-1/4 in L
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.