Other Bulbs/Ballasts/Drivers
- Mfr # 67533
- Zoro # G823397544
product price:Â
$
3.75
/ea
Sold in multiples of 3 for
$11.25
Key Features
Application
Architectural, Canopy, Floodlight, High Bay, Industrial, Low Bay, Roadway Fixture Cobra Head, Wall Mount
Color
Clear
ANSI Code
S51/O
Rated Life
30,000 hr
Color Temperature
2100 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67533
- Zoro #
- G823397544
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Max. Overall Bulb Length
- 9.75 in
Details
- Application
- Architectural, Canopy, Floodlight, High Bay, Industrial, Low Bay, Roadway Fixture Cobra Head, Wall Mount
- Color
- Clear
- ANSI Code
- S51/O
- Rated Life
- 30,000 hr
- Color Temperature
- 2100 K
- Bulb Base Type
- E39 Mogul
- Operating Position
- Universal
- Watts
- 400 W
- Color Rendering Index
- 22
- Type
- High Pressure Sodium
- Lumens
- 50,000 lm
- Bulb Shape
- T14.5
Description
400 W, 100 V, 50000 Lumen, 2100 K, 22 CRI, 30000 Hr Life, Lead-Free, Clear, Universal Position, E39 Mogul Base, ET18, High Pressure Sodium LA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.