Shop All HID Light Bulbs
Sylvania
Quartz Metal Halide HID Bulb, 1000W, 4000K
Mfr # M1000/U/BT37
Zoro # G1495449
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Bulb Shape BT
- Bulb Dia. 7 in
- Trade Number M1000UBT37
- Color Rendering Index 65
- Lumens 110,000 lm
Product Information
- Brand Sylvania
- MFR # M1000/U/BT37
- Zoro # G1495449
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Bulb Dia. | 7 in |
Overall Length | 11 1/2 in |
Details
Description
Quartz Metal Halide HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 7 in, Bulb Housing Glass, Bulb Shape BT37, Color Rendering Index 65, Color Temperature 4000K, Lumens 110,000 lm, Light Technology Metal Halide, Overall Length 11 1/2 in, Shatter-Resistant No, Voltage 263V, Watts 1,000 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 15,000 hr, ANSI Code M47/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI Wrap 3500K LED, 130.1 lm/W, 3,500 K (FSWEZ440L835-UNV)
- SYLVANIA Ceramic Metal Halide HID Bulb, 35W, 2940K (MC39T6/U/G12/830)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL21)
- PROGRESS LIGHTING Indoor Step Light (P660003-020-30K)
- SYLVANIA High Pressure Sodium HID Bulb, 250W, 2100K (LU250/ECO)
- SYLVANIA Metal Halide 6Pk (MS320/PS/BU-HOR/ED28)
- SYLVANIA Quartz Metal Halide HID Bulb, 150W, 4000K (M150/U/MED)
- SYLVANIA Halogen, 20 W, MR16, 2-Pin (GU5.3) (20MR16/T/FL35/C(BAB) 12V)
- SYLVANIA Quartz Metal Halide HID Bulb, 175W, 4000K (M175/U/ED28)
- SYLVANIA High Pressure Sodium HID Bulb, 150W, 2100K (LU150/55/MED)
- SIGNIFY High Pressure Sodium 12Pk (C150S55/M)
- Sylvania HID Light Bulbs