Sylvania CF13DSw W/ GX23 Base, 4100K, 2-Pin CFL Bulb, PK50

  • Mfr # 21134

  • Zoro # G006376038


product price: $261.99
/pk 50, $5.24/ea
Free Shipping & Returns

Key Features

Voltage
120.00 volts
Watts
13
Bulb Base Type
GX23
Bulb Shape
S (T4)
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21134
Zoro #
G006376038
UPC #
46135211348
Country of Origin
China

Dimensions

Overall Length
7.756 inches
Bulb Dia.
0.472 inches

Details

Voltage
120.00 volts
Watts
13
Bulb Base Type
GX23
Bulb Shape
S (T4)
Color Temperature
4100K
Lumens
800
Rated Life
10000 hours
Light Technology
Compact Fluorescent
Color Rendering Index
82

Description

Sylvania 21134 cf13ds/841/eco 13w w/ gx23 base, 4100k, 2-pin cfl bulb satco compact fluorescent lamps uses 75% less energy longer life than incandescent produces less heat protect the environment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.