Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sylvania Compact Fluorescent Ft40dl/830/Rs/Eco L (T5) Bulb

  • Mfr # 20584

  • Zoro # G406373354


product price: $158.99
/pk 10, $15.90/ea
Free Shipping & Returns

Key Features

Watts
40
Bulb Shape
L (T5)
Rated Life
15000 hours
Light Technology
Compact Fluorescent
Standards
ANSI C78.901 - 2001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20584
Zoro #
G406373354
UPC #
46135205842
Country of Origin
Italy

Dimensions

Overall Length
22.4 inches
Bulb Dia.
0.709 inches

Details

Watts
40
Bulb Base Type
2G11
Bulb Shape
L (T5)
Color Temperature
3000K
Lumens
3150
Rated Life
15000 hours
Light Technology
Compact Fluorescent
Standards
ANSI C78.901 - 2001
Color Rendering Index
80-89

Description

Sylvania 20584 compact fluorescent ft40dl/830/rs/eco l (t5) osram sylvania and satco compact fluorescent lamps are energy efficient and have a longer life than incandescent bulbs. Used for unshielded fixtures. 4-pin cf lamp internal end-of-life mechanism shuts down the lamp preventing abnormal end-of-life failure modes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.