
Sylvania SP332 -Black Water-Resistant Portable Bluetooth Speaker; Black (Discontinued)
- Mfr # SP332 -Black
- Zoro # G503778502
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP332 -Black
Zoro #
G503778502
UPC #
58465798901
Country of Origin
China
Description
Sylvania's Water-Resistant Portable Bluetooth Speaker is a great choice for the outdoor lifestyle. This black speaker's waterproof rating means that it's a suitable choice for beach or pool parties. It's compact and durable for easy transport.
Features- Features Bluetooth connectivity & aux input for versatility
- Waterproof (IPX6)
- Hands-free microphone function
- Up to 32.8ft range
- Aux function for direct connection
- Silicon case wrapped
- Portable hook design for easy transport
- Built-in lithium battery
- Black
- Color: Black
- Battery Information: Battery is contained inside product
- Battery Type: Lithium Ion
- Weight: 1.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.