Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Troffer, VOLUME6A/S032UNHD8SC7/22U/WH/E

  • Mfr # 62828

  • Zoro # G715798589


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Mounting
Recessed
Total Harmonic Distortion (THD)
< 20 %
Fixture Rated Life
150000
Housing Finish
White
Color Rendering Index
> 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62828
Zoro #
G715798589
UPC #
046135628283
Country of Origin
Malaysia

Dimensions

Height
2.19 in
Nominal Length
23.82 in
Width
23.82 in

Details

Mounting
Recessed
Total Harmonic Distortion (THD)
< 20 %
Fixture Rated Life
150000
Housing Finish
White
Color Rendering Index
> 80
Indoor/Outdoor Usage
Indoor
Lumens Per Watt
125 lm/W
Lumens
4000/3500/3000/2500
Lithium Ion Battery
L
Description/Special Features
Volumetric Troffer, Series 6A, 0-10V Dimming, Selectable, Emergency Back-Up Battery - Optional Field Installable Pir Or Bluetooth Sensors
Power Factor
0.9
Temp. Range
32 F - 104 F
Housing Material
Steel
Color Temperature
3500/4000/5000
Watts
32.00/28.00/24.00/20.00 W
Voltage
120 V
Standards
cULus

Description

Troffer,VOLUME6A/S032UNHD8SC7/22U/WH/E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.