Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TruWave LED Bulb, 5CCT Selectable, G25 Lamp, 60 W Equivalent, E26 Medium Lamp Base, Dimmable, Clear

  • Mfr # 42271

  • Zoro # G522914394


product price: $20.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42271
Zoro #
G522914394
UPC #
046135422713
Country of Origin
China

Description

Sylvania TruWave LED Bulb, 5CCT Selectable, Wattage Rating: 5 W, 120 VAC, Lamp Base: E26 Medium, Lamp Shape: G25, Lamp Material: Soft Glass, Lamp Finish: Clear, Lumens: 500 Lumens, Dimmable: Dimmable, Color Temperature: 2700, 3000, 3500, 4000, 5000 K, Color Rendering Index (CRI): 90+, Average Life: 15,000 hr, Dimensions: 3.15 in Dia x 4.96 in L, Operating Temperature: -4 to 104 deg F, Incandescent Equivalent: 60 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.