W11L1604 Light Set, Christmas, 120 V, 9.6 W, LED Lamp, Cool White Lamp, 25,000 hr Average Life
- Mfr # V40842-33
- Zoro # G323565092
product price:Â
$
24.39
/ea
Key Features
Lighting Technology
LED
Housing Material
PS GPPS
Voltage
120 V
Lamp Color
Cool White
Type
Mini Traditional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V40842-33
- Zoro #
- G323565092
- UPC #
- 883624408427
- Country of Origin
- Cambodia
- Lighting Technology
- LED
- Housing Material
- PS GPPS
- Voltage
- 120 V
- Lamp Color
- Cool White
- Type
- Mini Traditional
- Watts
- 9.6 W
- Cord Color
- Green
- Lamp Watts - Fixtures
- 0.06 W
- Amps
- 0.08 A
- Lamp Spacing
- 3 in
- Includes
- 2 Spare Bulbs and 1 Spare Fuse
- Rated Life
- 25,000 hr
Description
These Christmas lights are perfect to use on Christmas trees, wreaths, tree's, bushes, hedges, fences, pillars, weddings, holiday decor, prom, dance functions, restaurants, bars, patio's, pergolas, or wherever decoration lighting is needed.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.