Shop HOMEROOTS
See all product information
Create Account
Matte Black Carousel Lantern Wall Light
- Mfr # 398566
- Zoro # G423525736
product price:Â
$
84.99
/ea
Key Features
Fixture Housing Color
White
Assembly Required
No Assembly Needed
Width
8 in
Length
15-1/2 in
Height
7-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398566
- Zoro #
- G423525736
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Length
- 15-1/2 in
- Height
- 7-1/2 in
Details
- Fixture Housing Color
- White
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
Description
Your outdoor space will look even more elevated with this Matte Black Carousel Lantern Wall Light. The design of this light is inspired by traditional carousel lanterns with a simple round wall bracket and a tapered swing arm. The carousel lantern has a sloping two-tier roof which extends down into a curved tapered frame. The frame flows into a narrow three-step ornament shape which is attached to the swing arm. The frame is finished in a matte black color which looks great against the clear glass panels that sit inside the frame. Use this light in your backyard, on your shed, your garage, or around your front door in pairs. 15.5 in H x 8 in W x 7.5 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.