Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sylvox 15.6in Smart Under Cabinet TV for Kitchen Silver KT16A0KHGA-S

15.6in Smart Under Cabinet TV for Kitchen Silver (Discontinued)

  • Mfr # KT16A0KHGA-S
  • Zoro # G215034538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT16A0KHGA-S
Zoro #
G215034538
UPC #
602581981244
Country of Origin
China

Dimensions

Width
15.92 in
Depth
1.99 in
Length
10.5 in

Details

Color
Silver
Features
Space-Saving Design: Flip-down feature maximizes kitchen space., Smart Android TV: Access entertainment and recipes effortlessly., Easy Connectivity: Bluetooth 5.0 and Dual-band WiFi for seamless streaming., HD Resolution: Enjoy clear visuals for cooking tutorials and shows., Voice Control: Use Google Assistant to manage tasks hands-free., Convenient Features: Timer alarm, screen mirroring for sharing content., Free App Access: Download apps tailored to your kitchen needs., Sleek and Lightweight: Fits seamlessly into your kitchen decor., 1-Year Warranty: Ensures peace of mind and product satisfaction.
Includes
TV set, Adaptor, Remote controller, Remote controller base,mounting bracket ,screws ,User manual, Battery, Warranty card
Material
Plastic

Description

With a smart Android system, foldable screen, and a stylish and futuristic exterior design. With internet connectivity and app support, offering features such as online streaming, app downloads, web browsing, voice control, and more. Now you're free to download your favorite apps, browse your favorite bloggers, watch your favorite sports events, and collect your favorite content in your kitchen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.