Shop SYMBIOTE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Laboratory/ Heavy Duty Table
Mfr # FLPC3672
Zoro # G224302017
product price:Â
$
5,963.99
/ea
Key Features
Overall Length
32 3/4 in
Weight
78 lb
Adjustable Height - Maximum
44 1/8 in
Frame Material
Steel
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLPC3672
- Zoro #
- G224302017
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 32 3/4 in
- Adjustable Height - Maximum
- 44 1/8 in
- Overall Width
- 68 3/4 in
- Caster Size
- 4 in
- Adjustable Height - Minimum
- 30 1/8 in
- Wire Rope Length
- 32 3/4 in
- Length
- 32 3/4 in
Details
- Weight
- 78 lb
- Frame Material
- Steel
- Assembly
- Assembled
- Item
- Laboratory/ Heavy Duty Table
- Load Capacity
- 880 lb
- Product Type
- Adjustable Table
- Features
- Heavy-Duty Welded Steel Front and Back Frame Construction, Lower Side Leg Cross-Bar for Added Strength and Stability, Ships knocked Down and is Easily Assembled with Gusset Plates
Description
Laboratory/ Heavy Duty Table, Load Capacity 880 lb, Height Range 30 1/8 in to 44 1/8 in, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.