Shop SYMBIOTE
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Process Table / Laboratory / Heavy Duty
Mfr # TFTPG3072
Zoro # G724301701
product price:Â
$
6,003.99
/ea
Key Features
Adjustable Height - Maximum
34 7/8 in
Load Capacity
880 lb
Overall Width
71 3/8 in
Overall Length
30 in
Product Type
Adjustable Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFTPG3072
- Zoro #
- G724301701
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Adjustable Height - Maximum
- 34 7/8 in
- Overall Width
- 71 3/8 in
- Overall Length
- 30 in
- Caster Size
- 3 in
- Adjustable Height - Minimum
- 28 7/8 in
- Wire Rope Length
- 30 in
- Length
- 30 in
Details
- Load Capacity
- 880 lb
- Product Type
- Adjustable Table
- Item
- Process Table / Laboratory / Heavy Duty Table
- Features
- Integrated Modesty Panel, Hanging Rail and Cable Tray
- Weight
- 90 lb
Description
Process Table / Laboratory / Heavy Duty Table, Load Capacity 880 lb, Height Range 28 7/8 in to 34 7/8 in