Shop SYMBIOTE
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Process Table / Laboratory / Heavy Duty
Mfr # TFTPC3660
Zoro # G624302082
product price:Â
$
6,295.99
/ea
Key Features
Adjustable Height - Maximum
34 7/8 in
Adjustable Height - Minimum
28 7/8 in
Weight
94 lb
Caster Size
3 in
Load Capacity
880 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFTPC3660
- Zoro #
- G624302082
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Adjustable Height - Maximum
- 34 7/8 in
- Adjustable Height - Minimum
- 28 7/8 in
- Caster Size
- 3 in
- Overall Length
- 36 in
- Overall Width
- 59 3/8 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Details
- Item
- Process Table / Laboratory / Heavy Duty Table
- Weight
- 94 lb
- Load Capacity
- 880 lb
- Product Type
- Adjustable Table
- Features
- Integrated Modesty Panel, Hanging Rail and Cable Tray
Description
Process Table / Laboratory / Heavy Duty Table, Load Capacity 880 lb, Height Range 28 7/8 in to 34 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.