Allura Wall Mounted Shower Trim Kit (Valve Not Included)

  • Mfr # S-66-2-LAM-TRM-RP

  • Zoro # G721828409


product price:  $82.39
/ea
Free Shipping & Returns

Key Features

Length
4.25 in
Finish
Polished Chrome
Material
Brass, Zinc, Plastic
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-66-2-LAM-TRM-RP
Zoro #
G721828409
UPC #
671256877557
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.25 in
Width
7 in

Details

Finish
Polished Chrome
Material
Brass, Zinc, Plastic

Description

Focused on timeless beauty and classic charm, the Symmons Allura Collection offers sophisticated detailing with bold features. This Single Handle Wall Mounted Shower Trim Kit is part of the Allura collection and includes a brass escutcheon, shower lever handle, secondary diverter handle, and all installation hardware. With this shower trim kit, you'll be able to update your bathroom without replacing your valve. Turn the lever handle in the direction of the hot and cold indicators on the valve cover plate to reach your preferred water temperature. The integral diverter handle turns to direct the flow of water from the showerhead to the tub spout. This shower valve trim kit is made of brass, zinc, and plastic and is backed by a limited lifetime residential warranty and a 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.