Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Birch HydroMersion Single Handle Shower Trim Kit - 1.5 GPM (Valve Not Included)

  • Mfr # S5991STN15TRM

  • Zoro # G021828611


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
Width
7.5 in
Material
Brass, Zinc, Stainless Steel
Length
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5991STN15TRM
Zoro #
G021828611
UPC #
671256023466
Country of Origin
China

Dimensions

Width
7.5 in
Length
2.2 in

Details

Finish
Satin Nickel
Material
Brass, Zinc, Stainless Steel

Description

The Symmons Birch Collection seamlessly blends beauty with affordability. This Birch shower system features a 4 inch single function showerhead with HydroMersion technology, which channels water for increased pressure and force. You can easily adjust between the showerhead and hand shower with the VersaFlex Integral Diverter handle located on the escutcheon. Equipped with EverFlow rubber spray nozzles, the showerhead is non corrosive and easy to clean. The showerhead has a low flow rate of 1.5 GPM (5.7 L/min). Please note that a Temptrol S16 or S26 Series valve body is required (not included). The product comes with a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.