Birch Wall Mounted Shower Valve Trim with Volume Control Lever (Valve Not Included)

  • Mfr # S5990STNTRM

  • Zoro # G921828469


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Zinc, Stainless Steel
Length
2.2 in
Width
7.5 in
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5990STNTRM
Zoro #
G921828469
UPC #
671256653472
Country of Origin
China

Dimensions

Length
2.2 in
Width
7.5 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Satin Nickel

Description

The Symmons Birch Collection seamlessly blends beauty and affordability with quality and durability. Effortlessly transfer the flow of water between two devices with the VersaFlex Integral Diverter handle located on the valve cover plate, eliminating the need for a separate diverter valve and trim. This shower valve trim is ADA compliant, ensuring accessibility and ease of use for all. The product is backed by a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty, providing peace of mind and lasting quality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.